Discontinued with Replacement
FLAT WASHER  28X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 28X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.270.0001
  • Mfr. Model # M38100.270.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.094 lbs
Suggested Replacement Product
FLAT WASHER 28X50,5/PK

Web Price : $2.37 / PACKAGE

Technical Specs

  • Thickness 4mm
  • Fits Bolt Sizes M27
  • Approx. Pkg. Qty. 100
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 28.00 mm
  • Washer Outside Dia. 50.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list