Skip Content
FLAT WASHER 25MM ID X 40MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 25MM ID X 40MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8824
  • Mfr. Model # Z8824
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Load Distributing
  • Finish Black Oxide
  • For Use With Die and Jig Fixture Setup
  • Inside Dia. 25 mm
  • Item Thick Washer
  • Outside Dia. 40 mm
  • Material Case Hardened Steel
  • Package Quantity 5
  • Type Thick
  • Thickness 4 mm
  • Fits Bolt Sizes M24
  • Rockwell Hardness C40
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Fastener Finish Black Oxide
  • System of Measurement Metric
  • Flat Washer Type Thick Flat Washer
  • Washer Material Grade Case Hardened
  • Washer Inside Dia. 25.00mm
  • Washer Basic Material Steel
  • Washer Outside Dia. 40.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list