FLAT WASHER 25/32 ID X 1 5/8OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 25/32 ID X 1 5/8OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9101SSL
  • Mfr. Model # Z9101SSL
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 1.0 lbs

Product Details

Industry semi-standard 18.8 stainless steel flat washer. Size 3/4 inch, outside diameter 1-5/8 inches, inside diameter 25/32 inch, thickness 0.125 inch, 5 per package.

Technical Specs

  • Package Quantity 5
  • System of Measurement Inch
  • Washer Material Grade 18-8
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list