FLAT WASHER 25/32 ID X 1 5/8OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 25/32 ID X 1 5/8OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9101SS
  • Mfr. Model # Z9101SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.34 lbs

Product Details

18.8 stainless steel component flat washer. Size 3/4 inch, outside diameter 1-5/8 inches, inside diameter 25/32 inch, thickness 5/32 inch, 5 per package.

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Thick Washer
  • Package Quantity 5
  • Fits Bolt Sizes 3/4"
  • Thickness 1/8"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B70
  • Approx. Pkg. Qty. 5
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 25/32"
  • Flat Washer Type Thick Flat Washer
  • Washer Outside Dia. 1-5/8"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list