FLAT WASHER 25/32 ID X 1 5/8 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 25/32 ID X 1 5/8 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9206SS
  • Mfr. Model # Z9206SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Fits Bolt Sizes 3/4"
  • Package Quantity 1
  • Thickness 1/4"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Flat Washer Type Extra Thick Flat Washer
  • Fastener Finish Plain
  • Washer Inside Dia. 25/32"
  • Washer Outside Dia. 1-5/8"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list