FLAT WASHER  23X39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

FLAT WASHER 23X39

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.220.0001
  • Mfr. Model # M38100.220.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fits Bolt Sizes M22
  • Thickness 3mm
  • Approx. Pkg. Qty. 50
  • Package Quantity 50
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 23.00 mm
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 39.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list