Skip Content
FLAT WASHER  200HV ZP 8.4X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 200HV ZP 8.4X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38093.080.0001
  • Mfr. Model # M38093.080.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Inside Dia. 8.4 mm
  • Outside Dia. 16 mm
  • Size M8
  • Fits Bolt Sizes M8
  • Thickness 1.6mm
  • Meets/Exceeds DIN125-1A
  • Approx. Pkg. Qty. 250
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 250
  • Fastener Finish Zinc Plated
  • System of Measurement Metric
  • Washer Inside Dia. 8.40 mm
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 16.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List