Skip Content
FLAT WASHER  200HV ZP 34X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 200HV ZP 34X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38093.330.0001
  • Mfr. Model # M38093.330.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.332 lbs

Technical Specs

  • Thickness 5.0 mm
  • Fits Bolt Sizes M33
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 34.00 mm
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Washer Outside Dia. 60.00mm
  • Washer Basic Material Steel
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list