FLAT WASHER  200HV ZP 25X44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 200HV ZP 25X44

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38093.240.0001
  • Mfr. Model # M38093.240.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.712 lbs

Technical Specs

  • Fits Bolt Sizes M24
  • Thickness 4.0 mm
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 25.00 mm
  • Washer Outside Dia. 44.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list