Skip Content
FLAT WASHER  200HV ZP 13X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 200HV ZP 13X24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38093.120.0001
  • Mfr. Model # M38093.120.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.695 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 13 mm
  • Outside Dia. 24 mm
  • Material Carbon Steel
  • Size M12
  • Fits Bolt Sizes M12
  • Thickness 2.5mm
  • Meets/Exceeds DIN125-1A
  • Approx. Pkg. Qty. 150
  • Item Flat Washer
  • Package Quantity 150
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 13.00 mm
  • Washer Outside Dia. 24.00mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List