Discontinued with Replacement
FLAT WASHER  2 X 4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 2 X 4.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38402.200.0001
  • Mfr. Model # U38402.200.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.628 lbs
Suggested Replacement Product
FLAT WASHER 2 X 4.5,5/PK

Web Price : $6.36 / PACKAGE

Product Details

Custom, carbon steel, blank steel finish, fits bolt sizes 2 in, inside dia. 2.125 in, outside dia. 4.500 in, thickness 0.180 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Thickness 0.180"
  • Fits Bolt Sizes 2"
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Washer Inside Dia. 2-1/8"
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 4-1/2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list