Skip Content
FLAT WASHER 2-5/8 ID X 4-1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 2-5/8 ID X 4-1/2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9258SS
  • Mfr. Model # Z9258SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jumbo 18.8 stainless steel flat washer. Size 2-1/2 inches, outside diameter 4-1/2 inches, inside diameter 2-5/8 inches, thickness 5/16 inch.

Technical Specs

  • For Use With Screws and Studs
  • Item Jumbo Washer
  • Package Quantity 1
  • Thickness 5/16"
  • Fits Bolt Sizes 2-1/2"
  • Rockwell Hardness B70
  • Thickness Tolerance +0.020/-0.010"
  • System of Measurement Inch
  • Washer Inside Dia. 2-5/8"
  • Fastener Finish Plain
  • Flat Washer Type Jumbo Washer
  • Washer Material Grade 18-8
  • Washer Outside Dia. 4-1/2"
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list