Skip Content
FLAT WASHER 2-1/8 ID X 3-3/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 2-1/8 ID X 3-3/4 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9256SS
  • Mfr. Model # Z9256SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jumbo 18.8 stainless steel flat washer. Size 2 inches, outside diameter 3-3/4 inches, inside diameter 2-1/8 inches, thickness 1/4 inch.

Technical Specs

  • For Use With Screws and Studs
  • Finish Plain
  • Inside Dia. 2-1/8"
  • Material 18.8 Stainless Steel
  • Item Jumbo Washer
  • Outside Dia. 3-3/4"
  • Package Quantity 1
  • Size 2"
  • Fits Bolt Sizes 2"
  • Thickness 1/4"
  • Thickness Tolerance +0.020/-0.010"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Jumbo Washer
  • Washer Inside Dia. 2-1/8"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 3-3/4"
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List