Skip Content
FLAT WASHER  2-1/2 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 2-1/2 X 5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38402.250.0001
  • Mfr. Model # U38402.250.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 4.805 lbs

Product Details

Custom, carbon steel, blank steel finish, fits bolt sizes 2-1/2 in, inside dia. 2.625 in, outside dia. 5.000 in, thickness 0.238 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Fits Bolt Sizes 2-1/2"
  • Thickness 0.238"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 2-5/8"
  • Washer Outside Dia. 5"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list