Discontinued with Replacement
FLAT WASHER  19X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 19X34

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.180.0001
  • Mfr. Model # M38100.180.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.03 lbs
Compare
Suggested Replacement Product
FLAT WASHER 19X34,25/PK

Web Price : $1.51 / PACKAGE

Technical Specs

  • Fits Bolt Sizes M18
  • Thickness 3mm
  • Approx. Pkg. Qty. 100
  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 19.00 mm
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 34.00mm

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list