Skip Content
FLAT WASHER 17/32ID X 1 1/8OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 17/32ID X 1 1/8OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9204SS
  • Mfr. Model # Z9204SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Plain
  • Application Load Distributing
  • Item Extra Thick Washer
  • Inside Dia. 17/32"
  • For Use With Die and Jig Fixture Setup
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Outside Dia. 1-1/8"
  • Type Extra Thick
  • Fits Bolt Sizes 1/2"
  • Thickness 3/16"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Flat Washer Type Extra Thick Flat Washer
  • Fastener Finish Plain
  • Washer Inside Dia. 17/32"
  • Washer Outside Dia. 1-1/8"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list