Skip Content
FLAT WASHER 17/32ID X 1 1/8OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 17/32ID X 1 1/8OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9099
  • Mfr. Model # Z9099
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.6 lbs

Product Details

The standard flatwasher used in the tool and die industry. These flatwashers are thicker than standard washers. Depending on the size, they are stamped or machined. Low carbon steel, commercial case hard, black oxide plated.

Technical Specs

  • Application Clamping and Fixturing
  • Finish Black Oxide
  • For Use With Die and Jig Fixture Setup
  • Item Thick Washer
  • Inside Dia. 17/32"
  • Material Case Hardened Steel
  • Outside Dia. 1-1/8"
  • Package Quantity 25
  • Size 1/2"
  • Rockwell Hardness C40 Surface
  • Thickness 1/8"
  • Type Thick
  • Fits Bolt Sizes 1/2"
  • Thickness Tolerance +/-0.010"
  • Approx. Pkg. Qty. 25
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Flat Washer Type Thick Flat Washer
  • Washer Inside Dia. 17/32"
  • Washer Outside Dia. 1-1/8"
  • Washer Material Grade Case Hardened
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list