FLAT WASHER 17/32ID X 1 1/16OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 17/32ID X 1 1/16OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9219
  • Mfr. Model # Z9219
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.16 lbs

Product Details

Industry semi-standard 18.8 stainless steel flat washer. Size 1/2 inch, outside diameter 1-1/16 inches, inside diameter 17/32 inch, thickness 0.188 inch, 5 per package.

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1/2"
  • Thickness 3/16"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • Approx. Pkg. Qty. 5
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Inside Dia. 17/32"
  • Washer Outside Dia. 1-1/16"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list