FLAT WASHER 17/32 ID X 1 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 17/32 ID X 1 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWASB12NZ
  • Mfr. Model # WASB12NZ
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 1.0 lbs

Product Details

Steel - ANSI B18.22.1 - 1965 Rev. 1981. Type B plain washer is designed to distribute load pressures over large areas of primarily lower strength materials.

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Package Quantity 10
  • Fits Bolt Sizes 1/2"
  • Thickness 0.071"
  • Rockwell Hardness B49
  • Thickness Tolerance -0.015"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 1"
  • Washer Basic Material Steel
  • Washer Standards ANSI B18.22.1
  • Washer Inside Dia. 17/32"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list