Skip Content
FLAT WASHER 17/32 ID X 1 1/8OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 17/32 ID X 1 1/8OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9099SS
  • Mfr. Model # Z9099SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.13 lbs

Product Details

18.8 stainless steel component flat washer. Size 1/2 inch, outside diameter 1-1/8 inches, inside diameter 17/32 inch, thickness 1/8 inch, 5 per package.

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Finish Plain
  • Inside Dia. 17/32"
  • Item Thick Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 1-1/8"
  • Package Quantity 5
  • Size 1/2"
  • Fits Bolt Sizes 1/2"
  • Type Thick
  • Rockwell Hardness B70
  • Thickness 1/8"
  • Thickness Tolerance +/-0.010"
  • Approx. Pkg. Qty. 25
  • Flat Washer Type Thick Flat Washer
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 17/32"
  • Washer Outside Dia. 1-1/8"
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list