Discontinued with Replacement
FLAT WASHER  15X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER 15X28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.140.0001
  • Mfr. Model # M38100.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.015 lbs
Compare
Suggested Replacement Product
FLAT WASHER 15X28,50/PK

Web Price : $2.69 / PACKAGE

Technical Specs

  • Fits Bolt Sizes M14
  • Thickness 2.5mm
  • Approx. Pkg. Qty. 100
  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 28.00mm
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 15.00 mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list