Skip Content
FLAT WASHER 15/32IDX1 15/32OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 15/32IDX1 15/32OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWASB71WZ
  • Mfr. Model # WASB71WZ
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 1.0 lbs

Product Details

Steel - ANSI B18.22.1 - 1965 Rev. 1981. Type B plain washer is designed to distribute load pressures over large areas of primarily lower strength materials.

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Finish Zinc
  • Inside Dia. 15/32"
  • Material Steel
  • Outside Dia. 1-15/32"
  • Package Quantity 10
  • Type Standard
  • Thickness 0.112"
  • Meets/Exceeds ANSI B18.22.1 Rev 1981
  • Fits Bolt Sizes 7/16"
  • Rockwell Hardness B49
  • Thickness Tolerance -0.022"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Standards ANSI B18.22.1
  • Washer Inside Dia. 15/32"
  • Washer Outside Dia. 1-15/32"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List