Skip Content
FLAT WASHER 13MM ID X 22MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 13MM ID X 22MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8812
  • Mfr. Model # Z8812
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Load Distributing
  • Finish Black Oxide
  • For Use With Die and Jig Fixture Setup
  • Inside Dia. 13 mm
  • Item Thick Washer
  • Outside Dia. 22 mm
  • Material Case Hardened Steel
  • Type Thick
  • Fits Bolt Sizes M12
  • Package Quantity 10
  • Thickness 3mm
  • Rockwell Hardness C40
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Fastener Finish Black Oxide
  • Flat Washer Type Thick Flat Washer
  • Washer Inside Dia. 13.00mm
  • Washer Outside Dia. 22.00mm
  • Washer Basic Material Steel
  • Washer Material Grade Case Hardened
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List