Skip Content
FLAT WASHER 13/32ID X 1OD 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 13/32ID X 1OD 3/16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9202SS
  • Mfr. Model # Z9202SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Load Distributing
  • Finish Plain
  • For Use With Die and Jig Fixture Setup
  • Inside Dia. 13/32"
  • Item Extra Thick Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 1"
  • Package Quantity 5
  • Type Extra Thick
  • Fits Bolt Sizes 3/8"
  • Thickness 3/16"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Material Grade 18-8
  • Washer Inside Dia. 13/32"
  • Washer Outside Dia. 1"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list