Skip Content
FLAT WASHER 13/32 ID X 7/8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 13/32 ID X 7/8 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9097SS
  • Mfr. Model # Z9097SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel component flat washer. Size 3/8 inch, outside diameter 7/8 inch, inside diameter 13/32 inch, thickness 1/8 inch, 10 per package.

Technical Specs

  • Finish Plain
  • For Use With Die and Jig Fixture Setup
  • Application Load Distributing
  • Inside Dia. 13/32"
  • Item Thick Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 7/8"
  • Package Quantity 10
  • Size 3/8"
  • Fits Bolt Sizes 3/8"
  • Thickness 1/8"
  • Type Thick
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B70
  • Approx. Pkg. Qty. 10
  • Fastener Finish Plain
  • Flat Washer Type Thick Flat Washer
  • System of Measurement Inch
  • Washer Inside Dia. 13/32"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 7/8"
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List