Skip Content
FLAT WASHER 13/16 X 1 15/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 13/16 X 1 15/32

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9277
  • Mfr. Model # Z9277
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

Perfect for use with Grade 8 capscrews and socket capscrews. Each washer is marked with the bolt size for easy identification. These washers are thicker than even the F436 series. Medium carbon steel thru hardened to Rockwell C43-49 mechanical zinc yellow

Technical Specs

  • Application High Strength
  • For Use With Construction, Machinery
  • Item Thick Washer
  • Package Quantity 10
  • Thickness 7/32"
  • Fits Bolt Sizes 3/4"
  • Rockwell Hardness C43 to C49
  • Thickness Tolerance +0.011/-0.012"
  • Package Weight 0.65 lbs.
  • Approx. Pkg. Qty. 10
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Flat Washer Type Thick Flat Washer
  • Washer Inside Dia. 13/16"
  • Washer Outside Dia. 1-15/32"
  • Washer Material Grade Through Hardened
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list