Skip Content
FLAT WASHER 13/16 IN ID X 3 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 13/16 IN ID X 3 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9693SS
  • Mfr. Model # Z9693SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Thick Fender Washer
  • Package Quantity 1
  • Fits Bolt Sizes 3/4"
  • Thickness 1/4"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.025"
  • System of Measurement Inch
  • Flat Washer Type Thick Fender Washer
  • Fastener Finish Plain
  • Washer Inside Dia. 13/16"
  • Washer Outside Dia. 3"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list