Skip Content
FLAT WASHER 11/32IDX1 1/8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 11/32IDX1 1/8 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWASB51WZ
  • Mfr. Model # WASB51WZ
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.02 lbs

Product Details

Steel - ANSI B18.22.1 - 1965 Rev. 1981. Type B plain washer is designed to distribute load pressures over large areas of primarily lower strength materials.

Technical Specs

  • For Use With Screws and Studs
  • Item Flat Washer
  • Package Quantity 25
  • Fits Bolt Sizes 5/16"
  • Thickness 0.071"
  • Rockwell Hardness B49
  • Thickness Tolerance -0.015"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Outside Dia. 1-1/8"
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 11/32"
  • Washer Standards ANSI B18.22.1
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list