Skip Content
FLAT WASHER 11/32 IN ID X 2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 11/32 IN ID X 2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9683SS
  • Mfr. Model # Z9683SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Thick Fender Washer
  • Fits Bolt Sizes 5/16"
  • Package Quantity 1
  • Thickness Tolerance +/-0.025"
  • Thickness 1/4"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Flat Washer Type Thick Fender Washer
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 11/32"
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list