FLAT WASHER 11/32 ID X 7/8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 11/32 ID X 7/8 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9286
  • Mfr. Model # Z9286
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed to have the extra large bearing surface of the USS Standard flat washers, but with a tighter tolerance inner diameter for a precision fit. Manufactured with extra thick steel, which is twice as thick as a standard USS washer. Precision stamped fo

Technical Specs

  • Package Quantity 10
  • Thickness 0.130 - 0.150"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 11/32"
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Outside Dia. 7/8"
  • Fits Bolt Sizes 5/16"
  • For Use With Screws and Studs
  • Item Flat Washer
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B49
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list