Skip Content
FLAT WASHER 11/32 ID X 3/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 11/32 ID X 3/4 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9201BR
  • Mfr. Model # Z9201BR
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Package Quantity 5
  • Fits Bolt Sizes 5/16"
  • Thickness 3/16"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B55
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Basic Material Brass
  • Washer Outside Dia. 3/4"
  • Washer Inside Dia. 11/32"
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Not Graded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list