FLAT WASHER 11/32 ID X 3/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 11/32 ID X 3/4 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9201
  • Mfr. Model # Z9201
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • For Use With Die and Jig Fixture Setup
  • Application Load Distributing
  • Item Extra Thick Washer
  • Package Quantity 10
  • Fits Bolt Sizes 5/16"
  • Thickness 3/16"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness C40
  • System of Measurement Inch
  • Washer Inside Dia. 11/32"
  • Flat Washer Type Extra Thick Flat Washer
  • Fastener Finish Black Oxide
  • Washer Material Grade Case Hardened
  • Washer Outside Dia. 3/4"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list