Skip Content
FLAT WASHER 10.5 ID X 23MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 10.5 ID X 23MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8850
  • Mfr. Model # Z8850
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Finish Black Oxide
  • Inside Dia. 10.5 mm
  • Item Extra Thick Washer
  • Material Case Hardened Steel
  • Outside Dia. 23 mm
  • Package Quantity 5
  • Type Extra Thick
  • Fits Bolt Sizes M10
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness C40
  • Thickness 5 mm
  • Fastener Finish Black Oxide
  • System of Measurement Metric
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Inside Dia. 10.50mm
  • Washer Basic Material Steel
  • Washer Outside Dia. 23.00mm
  • Washer Material Grade Case Hardened
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list