Skip Content
FLAT WASHER 10.5 ID X 19MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 10.5 ID X 19MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8810
  • Mfr. Model # Z8810
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Thick Washer
  • Package Quantity 10
  • Fits Bolt Sizes M10
  • Rockwell Hardness C40
  • Thickness 3mm
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Flat Washer Type Thick Flat Washer
  • Fastener Finish Black Oxide
  • Washer Inside Dia. 10.50 mm
  • Washer Material Grade Case Hardened
  • Washer Outside Dia. 19.00mm
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list