FLAT WASHER 1 9/32 X 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 1 9/32 X 2 1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9105
  • Mfr. Model # Z9105
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.28 lbs

Product Details

The standard flatwasher used in the tool and die industry. These flatwashers are thicker than standard washers. Depending on the size, they are stamped or machined. Low carbon steel, commercial case hard, black oxide plated.

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Thick Washer
  • Package Quantity 5
  • Fits Bolt Sizes 1-1/4"
  • Thickness 9/32"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness C40
  • System of Measurement Inch
  • Washer Inside Dia. 1-9/32"
  • Fastener Finish Black Oxide
  • Washer Material Grade Case Hardened
  • Flat Washer Type Thick Flat Washer
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list