Skip Content
FLAT WASHER 1 9/32 ID X 2 1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1 9/32 ID X 2 1/2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9105SS
  • Mfr. Model # Z9105SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel component flat washer. Size 1-1/4 inches, outside diameter 2-1/2 inches, inside diameter 1-9/32 inches, thickness 9/32 inch, 1 per package.

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Thick Washer
  • Package Quantity 1
  • Fits Bolt Sizes 1-1/4"
  • Rockwell Hardness B70
  • Thickness 9/32"
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Flat Washer Type Thick Flat Washer
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 1-9/32"
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list