close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
18.8 stainless steel component flat washer. Size #4, outside diameter 5/16 inch, inside diameter 1/8 inch, thickness 5/64 inch, 10 per package.
Technical Specs
- Item Thick Washer
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.125 in
- Maximum Thickness 0.078 in
- Minimum Thickness 0.078 in
- Material Quality Standards ASTM A582
- Pack Size Small Pack
- Rockwell Hardness B83
- Thickness Tolerance +0.005/-0.004 in
- Flat Washer Type Standard
- Material Grade/Class 18-8
- For Screw Size #4
- Outside Diameter 5/16 in
- System of Measurement Inch
- Inside Diameter Tolerance +/-0.010 in
- Outside Diameter Tolerance +/-0.010 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Tensile Strength 90,000 psi
Alternate Products
-
ACCURATE MFD PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.81
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.79
/ PACKAGE
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.96
/ PACKAGE