Skip Content
FLAT WASHER 1.625X3.5 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1.625X3.5 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38100.150.0001
  • Mfr. Model # B38100.150.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 20.955 lbs

Technical Specs

  • Fits Bolt Sizes 1-1/2"
  • Thickness 0.180"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Inside Dia. 1-5/8"
  • Washer Outside Dia. 3-1/2"
  • Package Quantity 55
  • Colour Silver
  • Item Flat Washer
  • Application General Purpose
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 55
  • Package Weight 20.98

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list