Skip Content
FLAT WASHER 1.5X3.25 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1.5X3.25 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38100.137.0001
  • Mfr. Model # B38100.137.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 22.0 lbs

Technical Specs

  • Fits Bolt Sizes 1-3/8"
  • Thickness 0.180"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 1-1/2"
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 3-1/4"
  • Application General Purpose
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 110
  • Colour Silver
  • Approx. Pkg. Qty. 110
  • Package Weight 22.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list