Skip Content
FLAT WASHER 1.375X3 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1.375X3 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38100.125.0001
  • Mfr. Model # B38100.125.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 21.36 lbs

Technical Specs

  • Fits Bolt Sizes 1-1/4"
  • Thickness 0.165"
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-3/8"
  • Washer Outside Dia. 3"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Colour Silver
  • Application General Purpose
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 80
  • Approx. Pkg. Qty. 80
  • Package Weight 21.34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list