Skip Content
FLAT WASHER 1 1/32ID X 2OD 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1 1/32ID X 2OD 1/4

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9209SS
  • Mfr. Model # Z9209SS
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • Application Load Distributing
  • Inside Dia. 1-1/32"
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Material 18-8 Stainless Steel
  • Type Extra Thick
  • Fits Bolt Sizes 1"
  • Package Quantity 1
  • Outside Dia. 2"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • Thickness 1/4"
  • System of Measurement Inch
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Inside Dia. 1-1/32"
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Outside Dia. 2"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List