Skip Content
FLAT WASHER 1 1/32 IN ID X 2 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 1 1/32 IN ID X 2 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9103BR
  • Mfr. Model # Z9103BR
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Plain
  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Inside Dia. 1-1/32"
  • Item Thick Washer
  • Material Brass
  • Package Quantity 1
  • Outside Dia. 2"
  • Fits Bolt Sizes 1"
  • Type Thick
  • Rockwell Hardness B55
  • Thickness 3/16"
  • Thickness Tolerance +/-0.010"
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type Thick Flat Washer
  • Washer Inside Dia. 1-1/32"
  • Washer Basic Material Brass
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A
  • Washer Material Grade Not Graded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List