Skip Content
FLAT WASHER 0.938X2.25 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 0.938X2.25 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38100.087.0001
  • Mfr. Model # B38100.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.13 lbs

Technical Specs

  • Fits Bolt Sizes 7/8"
  • Thickness 0.165"
  • Approx. Pkg. Qty. 10
  • Item Plain Washer USS
  • Package Quantity 10
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Blank Steel
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 15/16"
  • Washer Outside Dia. 2-1/4"
  • Washer Basic Material Steel
  • Colour Silver
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Weight 22.00 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list