Skip Content
FLAT WASHER 0.406X0.812 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 0.406X0.812 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38200.037.0001
  • Mfr. Model # B38200.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.924 lbs

Technical Specs

  • Fits Bolt Sizes 3/8"
  • Thickness 0.065"
  • Fastener Finish Blank Steel
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 13/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 13/16"
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Package Quantity 2900
  • Application General Purpose
  • Colour Silver
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 2900
  • Package Weight 21.93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list