Skip Content
FLAT WASHER 0.375X0.875 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 0.375X0.875 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38100.031.0001
  • Mfr. Model # B38100.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 21.28 lbs

Technical Specs

  • Fits Bolt Sizes 5/16"
  • Thickness 0.083"
  • Fastener Finish Blank Steel
  • Flat Washer Type USS Type A Wide Flat Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 3/8"
  • Washer Outside Dia. 7/8"
  • Washer Basic Material Steel
  • Application General Purpose
  • Colour Silver
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 1900
  • Approx. Pkg. Qty. 1900
  • Package Weight 21.37

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list