Skip Content
FLAT WASHER 0.281X0.625 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 0.281X0.625 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38200.025.0001
  • Mfr. Model # B38200.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.065"
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 9/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 5/8"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Application General Purpose
  • Colour Silver
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 4400
  • Approx. Pkg. Qty. 4400
  • Package Weight 21.73

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list