FLAT WASHER,NYLON,FITS #2,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER,NYLON,FITS #2,PK 40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAN5
  • Mfr. Model # 4DAN5
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Item Flat Washer
  • Package Quantity 40
  • Fits Bolt Sizes #2
  • Thickness Tolerance +/-0.005"
  • Thickness 0.020"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 3/32"
  • Washer Material Grade Not Graded
  • Washer Basic Material Nylon
  • Washer Outside Dia. 3/16"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list