FLAT WASHER,NYLON,FITS #10,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER,NYLON,FITS #10,PK 40

GRAINGER APPROVED

Web Price : $3.00 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DAU3
  • Mfr. Model # 4DAU3
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Item Flat Washer
  • Fits Bolt Sizes #10
  • Package Quantity 40
  • Thickness 0.031"
  • Thickness Tolerance +/-0.005"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 3/16"
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 7/16"
  • Washer Basic Material Nylon
  • Washer Material Grade Not Graded
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list