FLAT SURFACE STEM DIAL THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT SURFACE STEM DIAL THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT392052
  • Mfr. Model # 392052
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accuracy +/-2 Degrees F or +/-1 Degrees C
  • Features On/Off Switch Saves Battery Life
  • Includes Pocket Clip, Button Style Battery
  • Battery Type 1.5V Silver Oxide Button Cell
  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 to 572 Degrees F
  • Display 4 Digit LCD
  • Resolution 0.1 Degrees
  • Stem Material Stainless Steel
  • Temp. Range (C) -50 to 300 Degrees C
  • Auto Power Off Yes
  • Case Material Plastic
  • Stem Length 5"
  • Dial Size 2"
  • Manufacturers Warranty Length 1 yr.
  • Standards CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list