Skip Content
FLAT STOCK,5052 AL,1/4 IN T,2 IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT STOCK,5052 AL,1/4 IN T,2 IN X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NZN5
  • Mfr. Model # 1NZN5
  • UNSPSC # 31231101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Finish Mill
  • Item Flat Stock
  • Material Aluminum
  • Length 1 Ft
  • Type Corrosion Resistant
  • Width 2"
  • Thickness 1/4"
  • Standards ASTM B209
  • Typical Tensile Strength (PSI) 33,000
  • Alloy Type 5052
  • Temper H32 (1/4 Hard)
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +/-0.012"
  • Width Tolerance +/-0.060"
  • Typical Yield Strength (PSI) 28,000
  • Typical Hardness 60
  • Hardness Scale BHN

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List